
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-480722-0
Zoro #
G500955456
UPC #
-
Country of Origin
China
Dimensions
Width
3/8 in
Length
0.83 in
Height
0.85 in
Details
Item
Housing
Number of Rows
1
Features
Circuit Identification Feature
Material
Nylon
For Use With
Pin (Cap) Housing
Application
Power, Signal
Color
Natural
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Hole Center to Center
5.08 mm
Max. Temp.
105°C
Number of Contacts
4
Max. Voltage
250V AC
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.