Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P DUAC 94V0 W0/PEG WO/DH LF

  • Mfr # 1586495-4

  • Zoro # G801040783


product price: $0.73
/ea
Sold in multiples of 200 for $146.00

Key Features

Features
Flanged
For Use With
Printed Circuit Board
Color
White
Material
Nylon
Hole Center to Center
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586495-4
Zoro #
G801040783
UPC #
-
Country of Origin
China

Details

Item
Connector
Features
Flanged
For Use With
Printed Circuit Board
Color
White
Material
Nylon
Hole Center to Center
4.2 mm
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC
Current Rating
9 A
Connector Type
Header
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.