Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P DUAC PLUG HSG 94V-2 PAN MT

  • Mfr # 794550-4

  • Zoro # G100957201


product price: $0.67
/ea
Sold in multiples of 300 for $201.00

Key Features

Height
11.7 mm
Number of Rows
2
Width
0.94 in
Length
0.378 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794550-4
Zoro #
G100957201
UPC #
-
Country of Origin
China

Dimensions

Height
11.7 mm
Width
0.94 in
Length
0.378 in

Details

Item
Housing
Number of Rows
2
Material
Nylon
Standards
CSA; UL E28476
Max. Voltage
600V AC
Number of Contacts
4
Contact Type
Pin
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Hole Center to Center
4.2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.