Zoro Homepage
This item is Discontinued.
Te Connectivity 04P EP HDR HSG V0 GWT NO 0203P 7-1565033-2

04P EP HDR HSG V0 GWT NO 0203P (Discontinued)

  • Mfr # 7-1565033-2
  • Zoro # G200957408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1565033-2
Zoro #
G200957408
UPC #
-
Country of Origin
China

Dimensions

Length
0.621 in
Height
8.5 mm
Width
0.44 in
Contact Plating Thickness
31.49 µm

Details

Item
Header
Number of Rows
1
Material
Glass-Filled PBT
Application
Power
Color
Natural
Features
Unshrouded
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connection Material
Brass
Contact Type
Tab
Max. Voltage
250V AC/DC
Terminal Finish
Tin Plated
Hole Center to Center
3.96 mm
Current Rating
8 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
4
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.