This item is Discontinued.

Te Connectivity 04P MICRO MNL ASSY R/A SMT LF 3-794621-4

04P MICRO MNL ASSY R/A SMT LF (Discontinued)

  • Mfr # 3-794621-4
  • Zoro # G501043626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-794621-4
Zoro #
G501043626
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
7.37 mm
Height
8.11 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.53 mm
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Terminal Type
Surface Mount
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Current Rating
5 A
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
4
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.