Zoro Homepage
This item is Discontinued.
Te Connectivity 04P MICRO MNL ASSY VRT SMT LF 3-794636-4

04P MICRO MNL ASSY VRT SMT LF (Discontinued)

  • Mfr # 3-794636-4
  • Zoro # G701043860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794636-4
Zoro #
G701043860
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Terminal Type
Surface Mount
Number of Rows
2
Hole Center to Center
3 mm
Number of Contacts
4
Flammability Rating
UL 94 V-0
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Contact Finish
Tin Plated
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.