
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-794680-4
Zoro #
G301044038
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 to 7.62 µm
Details
Item
Header
For Use With
Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
3 mm
Terminal Finish
Matte Tin Plated; Tin-Lead Plated
Contact Finish
Tin Plated
Current Rating
5 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Number of Contacts
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.