
04P MINI-UMNL ASSY V0 SNNI
Mfr # 1-770174-0
Zoro # G601040785
product price: $1.85
/ea
Sold in multiples of 150 for $277.50
Key Features
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-770174-0
Zoro #
G601040785
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
0.126 in
Contact Plating Thickness
3.81 to 8.89 µm
Details
Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
For Use With
Plug Housing
Material
Nylon
Contact Finish
Tin Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
4.14 mm
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Current Rating
9.5 A
Number of Contacts
4
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.