Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P MINI UMNL R/A HDR ASSY SN

  • Mfr # 1-770968-0

  • Zoro # G200937974


product price: $1.89
/ea
Sold in multiples of 55 for $103.95

Key Features

Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770968-0
Zoro #
G200937974
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.7 mm
Height
11.86 mm
Length
9.86 mm
Contact Plating Thickness
3.81 to 8.89 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
4.14 mm
For Use With
Plug Housing
Number of Contacts
4
Number of Rows
2
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
9.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.