Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P MR II CAP HSG V0 RED

  • Mfr # 1-640509-0

  • Zoro # G900955285


product price: $2.35
/ea
Sold in multiples of 40 for $94.00

Key Features

Color
Red
Height
7.37 mm
Number of Rows
2
Length
26.92 mm
Width
0.675 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640509-0
Zoro #
G900955285
UPC #
-
Country of Origin
United States

Dimensions

Height
7.37 mm
Length
26.92 mm
Width
0.675 in
Max. Insulation Dia.
0.115 in

Details

Item
Housing
Color
Red
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Contact Type
Pin
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Number of Contacts
4
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.