04P MTA100 CONN ASSY BLU
Mfr # 640442-4
Zoro # G700927802
product price: $0.19
/eaSold in multiples of 500 for $95.00
Key Features
Insulation Color
White
Max. Voltage
250V AC
Max. Temp.
105 Degrees C
Overall Length
0.4 in
Terminal Type
Closed End Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640442-4
Zoro #
G700927802
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.4 in
Details
Item
Connector
Insulation Color
White
Max. Voltage
250V AC
Max. Temp.
105 Degrees C
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Features
Strain Relief
Wire Range
26 AWG
Standards
CSA, UL; UL
Connection Type
Locking Lance, Socket, IDC
Application
Wire/Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.