Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P MTA100 CONN ASSY F/T 26AWG 3-644564-4

04P MTA100 CONN ASSY F/T 26AWG (Discontinued)

  • Mfr # 3-644564-4
  • Zoro # G700928656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644564-4
Zoro #
G700928656
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in

Details

Item
Connector
Insulation Color
Blue
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Feed Through Receptacle
Wire Range
0.12 to 0.15 mm²
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Features
Strain Relief
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.