Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640621-4
Zoro #
G100927648
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.4 in
Details
Item
Connector
Insulation Color
White
Standards
CSA, UL; UL
Connection Type
Locking Lance, Socket, IDC
Wire Type
Discrete Wire, Stranded
Terminal Type
Feed Through Receptacle
Max. Voltage
250V AC
Features
Strain Relief
Max. Temp.
105 Degrees C
Connection Material
Copper Alloy
Wire Range
24 AWG
Application
Wire/Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.