Zoro Homepage
This item is Discontinued.
Te Connectivity 04P MTA100 CONN ASSY F/T RED 3-640620-4

04P MTA100 CONN ASSY F/T RED (Discontinued)

  • Mfr # 3-640620-4
  • Zoro # G600928510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640620-4
Zoro #
G600928510
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in

Details

Item
Connector
Insulation Color
Red
Standards
UL, CSA Listed
Max. Voltage
250V AC
Terminal Type
Feed Through Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
0.3 to 0.4 mm²
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.