Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P MTA100 CONN ASSY F/T RED

  • Mfr # 640620-4

  • Zoro # G200927616


product price: $0.38
/ea
Sold in multiples of 400 for $152.00

Key Features

Insulation Color
White
Terminal Type
Feed Through Receptacle
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, IDC
Max. Temp.
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640620-4
Zoro #
G200927616
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.4 in

Details

Item
Connector
Insulation Color
White
Terminal Type
Feed Through Receptacle
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, IDC
Max. Temp.
105 Degrees C
Standards
CSA, UL; UL
Wire Type
Discrete Wire, Stranded
Wire Range
22 AWG
Features
Strain Relief
Max. Voltage
250V AC
Application
Wire/Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.