Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P MTA100 CONN ASSY F/T W/LCK 3-644540-4

04P MTA100 CONN ASSY F/T W/LCK (Discontinued)

  • Mfr # 3-644540-4
  • Zoro # G300928476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-644540-4
Zoro #
G300928476
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in

Details

Item
Connector
Insulation Color
Red
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
0.3 to 0.4 mm²
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Max. Voltage
250V AC
Terminal Type
Feed Through Receptacle
Wire Type
Discrete Wire, Stranded
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.