This item is Discontinued.

Te Connectivity 04P MTA100 CONN ASSY POL RIB 3-643815-4

04P MTA100 CONN ASSY POL RIB (Discontinued)

  • Mfr # 3-643815-4
  • Zoro # G600928275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-643815-4
Zoro #
G600928275
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.7 mm

Details

Item
Connector
Insulation Color
Blue
Wire Range
0.12 to 0.15 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Features
Strain Relief
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.