Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P MTA100 HDR ASSY POL HT LF 3-647047-4

04P MTA100 HDR ASSY POL HT LF (Discontinued)

  • Mfr # 3-647047-4
  • Zoro # G600928473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647047-4
Zoro #
G600928473
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Terminal Type
Straight Pin
Features
Unshrouded Header
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Application
Signal, Printed Circuit Board, Power
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.