Zoro Homepage

04P MTA100 HDR HT FL 30AU LF

  • Mfr # 3-647117-4

  • Zoro # G700928489


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Insulation Color
Black
Standards
UL, CSA Listed
Max. Voltage
250V AC
Connection Material
Copper Alloy
Pin Length (In.)
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647117-4
Zoro #
G700928489
UPC #
-
Country of Origin
United States

Dimensions

Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Standards
UL, CSA Listed
Max. Voltage
250V AC
Connection Material
Copper Alloy
Terminal Type
Pin
Connection Type
Right Angle, Through Hole - Solder
Application
Signal, Printed Circuit Board, Power
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.