This item is Discontinued.

Te Connectivity 04P MTA156 ASSY 18AWG  ORA LF 3-644284-4

04P MTA156 ASSY 18AWG ORA LF (Discontinued)

  • Mfr # 3-644284-4
  • Zoro # G100928782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644284-4
Zoro #
G100928782
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.78 in

Details

Item
Connector
Insulation Color
Orange
Mounting Type
Cable Mount
Standards
UL, CSA Listed
Application
Power, Wire and Cable, Power
Max. Voltage
600V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Range
0.8 to 0.9 mm²
Features
Strain Relief
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Wire Type
Stranded, Discrete Wire
Insulation Dia
0.095 in
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.