This item is Discontinued.

Te Connectivity 04P MTA156 CONN ASSY 18AWG ORA 3-644460-4

04P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 3-644460-4
  • Zoro # G100928287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-644460-4
Zoro #
G100928287
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.624 in

Details

Item
Connector Assembly
Insulation Color
Orange
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Range
18 AWG
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
Features
Strain Relief
Max. Voltage
600V AC
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.