
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643820-4
Zoro #
G200928040
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15.85 mm
Details
Item
Connector
Insulation Color
White
Terminal Type
Closed End Receptacle
Features
Strain Relief
Connection Material
Copper Alloy
Standards
CSA, UL; UL
Max. Voltage
600V AC
Wire Type
Discrete Wire, Stranded
Max. Temp.
105 Degrees C
Connection Type
Locking Lance, Socket, IDC
Wire Range
24 AWG
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.095 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.