This item is Discontinued.

Te Connectivity 04P MTA156 CONN ASSY 26AWG BLU 3-640430-4

04P MTA156 CONN ASSY 26AWG BLU (Discontinued)

  • Mfr # 3-640430-4
  • Zoro # G500928511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-640430-4
Zoro #
G500928511
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.624 in

Details

Item
Connector Assembly
Insulation Color
Blue
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Features
Strain Relief
Connection Material
Copper Alloy
Terminal Type
Socket
Max. Voltage
600V AC
Wire Range
26 AWG
Max. Temp.
221 Degrees F
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.