
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-640595-4
Zoro #
G500928160
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.78 in
Details
Item
Connector
Insulation Color
Blue
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Wire Range
0.12 to 0.15 mm²
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Features
Strain Relief
Max. Voltage
600V AC
Terminal Type
Feed Through Receptacle
Application
Power, Wire and Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.