Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P MTA156 CONN ASSY ORNG

  • Mfr # 641435-4

  • Zoro # G500927880


product price: $0.85
/ea
Sold in multiples of 150 for $127.50

Key Features

Insulation Color
White
Max. Voltage
600V AC
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641435-4
Zoro #
G500927880
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19.81 mm

Details

Item
Connector
Insulation Color
White
Max. Voltage
600V AC
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Max. Temp.
105 Degrees C
Wire Range
18 AWG
Terminal Type
Closed End Plug
Features
Strain Relief
Standards
CSA, UL; UL
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.