
04P MTA156 PSTD CONN ASSY RED
Mfr # 3-641437-4
Zoro # G100927945
product price: $1.69
/eaSold in multiples of 57 for $96.33
Key Features
Insulation Color
White
Terminal Type
Pin
Wire Range
22 AWG
Standards
UL, CSA Listed
Wire Type
Solid or Stranded, Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-641437-4
Zoro #
G100927945
UPC #
-
Country of Origin
China
Dimensions
Overall Length
19.81 mm
Details
Item
Connector Assembly
Insulation Color
White
Terminal Type
Pin
Wire Range
22 AWG
Standards
UL, CSA Listed
Wire Type
Solid or Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Features
Strain Relief
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Voltage
600V AC
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.