
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640251-4
Zoro #
G500957153
UPC #
-
Country of Origin
China
Dimensions
Height
6.35 mm
Length
0.621 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG
Details
Item
Connector
Color
Natural
For Use With
SL .156 Contacts
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Max. Temp.
105°C
Contact Type
Socket
Hole Center to Center
3.96 mm
Current Rating
6.5 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Connector Type
Receptacle
Max. Voltage
250V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.