Zoro Homepage
This item is Discontinued.
Te Connectivity 04P UMML PIN HDR ASSY 94VO 350792-1

04P UMML PIN HDR ASSY 94VO (Discontinued)

  • Mfr # 350792-1
  • Zoro # G300940249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350792-1
Zoro #
G300940249
UPC #
-
Country of Origin
China

Dimensions

Width
26.67 mm
Height
13.97 mm
Length
7.62 mm
Max. Insulation Dia.
5.08 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
15 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
6.35 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Max. Temp.
105°C
For Use With
Plug Housing
Features
Shrouded
Number of Rows
1
Current Rating
15 A
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.