Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P UMNL HDR ASSY POL 94VO 643416-1

04P UMNL HDR ASSY POL 94VO (Discontinued)

  • Mfr # 643416-1
  • Zoro # G900940700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643416-1
Zoro #
G900940700
UPC #
-
Country of Origin
China

Dimensions

Width
20.67 mm
Height
7.62 mm
Length
26.67 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Type
Socket
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
For Use With
Plug Housing
Hole Center to Center
6.35 mm
Material
Nylon
Number of Rows
1
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.