Zoro Homepage
This item is Discontinued.
Te Connectivity 04P UMNL HDR ASSY R/A V2 NATL 1-350948-0

04P UMNL HDR ASSY R/A V2 NATL (Discontinued)

  • Mfr # 1-350948-0
  • Zoro # G900937083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350948-0
Zoro #
G900937083
UPC #
-
Country of Origin
China

Dimensions

Width
17.27 mm
Height
9.14 mm
Length
26.67 mm
Contact Plating Thickness
3.81 to 5.08 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.