Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P UMNL HI TEMP PLUG HSG

  • Mfr # 794899-1

  • Zoro # G400957758


product price: $0.38
/ea
Sold in multiples of 550 for $209.00

Key Features

Number of Rows
1
For Use With
Universal MATE-N-LOK Cap or Header
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794899-1
Zoro #
G400957758
UPC #
-
Country of Origin
United States

Details

Item
Housing
Number of Rows
1
For Use With
Universal MATE-N-LOK Cap or Header
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Application
Power, Signal
Hole Center to Center
6.35 mm
Max. Voltage
600V AC
Number of Contacts
4
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Socket
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.