Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P UMNL INTERFACE SEAL

  • Mfr # 794785-1

  • Zoro # G300985134


product price: $1.15
/ea
Sold in multiples of 1000 for $1,150.00

Key Features

Material
Silicone Foam
Color
Black
For Use With
Universal MATE-N-LOK Sealed Connectors
Accessory Type
Interface Seal
Accessory Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794785-1
Zoro #
G300985134
UPC #
-
Country of Origin
United States

Details

Material
Silicone Foam
Color
Black
For Use With
Universal MATE-N-LOK Sealed Connectors
Accessory Type
Interface Seal
Accessory Color
Black
Operating Temperature Range
-55 to 105 °C
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.