
04P UMNL PLUG HSG BLK
Mfr # 1-480702-9
Zoro # G200955190
product price: $0.38
/ea
Sold in multiples of 750 for $285.00
Key Features
Color
Black
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
1
Material
Nylon
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-480702-9
Zoro #
G200955190
UPC #
-
Country of Origin
United States
Details
Item
Housing
Color
Black
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
4
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Contact Type
Pin
Max. Temp.
125°C
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.