Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P UMNL STR/REL

  • Mfr # 641776-1

  • Zoro # G101039708


product price: $1.69
/ea
Sold in multiples of 48 for $81.12

Key Features

Includes
Insert
Color
Natural
Standards
CSA; UL
Material
Nylon
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641776-1
Zoro #
G101039708
UPC #
-
Country of Origin
China

Details

Includes
Insert
Color
Natural
Standards
CSA; UL
Material
Nylon
Max. Temp.
105°C
Type
Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.