
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794274-1
Zoro #
G700985116
UPC #
-
Country of Origin
China
Dimensions
Accepts Wire Insulation Diameter Range
.06 to .13 in
Wire/Cable Size
14 to 20 AWG
Details
Material
Silicone Rubber
Color
Blue
For Use With
Universal MATE-N-LOK Sealed Connectors
Wire/Cable Type
Discrete Wire
Connector System
Wire-to-Wire
Accessory Type
Wire Seal
Product Type
Accessory
Operating Temperature Range
-55 to 105 °C
Accessory Color
Blue
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.