
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770026-1
Zoro #
G800957372
UPC #
-
Country of Origin
China
Dimensions
Width
21.46 mm
Length
26.67 mm
Details
Item
Housing Kit
For Use With
Standard Universal MATE-N-LOK Connectors
Number of Rows
1
Features
Panel Mount Feature
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
White
Hole Center to Center
6.35 mm
Max. Temp.
120°C
Connector Terminates To
Wire & Cable
Number of Contacts
4
Max. Voltage
600V AC
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.