
04P.CIS FEMALE CONN
Mfr # 163681-2
Zoro # G101041015
product price: $0.50
/eaSold in multiples of 550 for $275.00
Key Features
Height
7.6 mm
Material
Crastin
For Use With
Header Assembly
Color
Gray
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163681-2
Zoro #
G101041015
UPC #
-
Country of Origin
Poland
Dimensions
Height
7.6 mm
Details
Item
PCB Mount Receptacle
Material
Crastin
For Use With
Header Assembly
Color
Gray
Contact Type
Socket
Number of Rows
1
Connection Material
Brass
Hole Center to Center
2.5 mm
Contact Finish
Tin Plated
Number of Contacts
4
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-1
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.