Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P.DIP SWITCH ASSY

  • Mfr # 5161390-4

  • Zoro # G700947268


product price: $2.95
/ea
Sold in multiples of 29 for $85.55

Key Features

Housing Material
Nylon - GF
Height
.334 in
Length
.499 in
Actuator Style
Slide
Actuator Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5161390-4
Zoro #
G700947268
UPC #
-
Country of Origin
China

Dimensions

Height
.334 in
Length
.499 in
Termination Post Length
.1259 in
Contact Mating Area Plating Thickness
98.42µin

Details

Housing Material
Nylon - GF
Actuator Style
Slide
Actuator Color
Red
Housing Color
Natural
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Number of Switches
4
Number of Positions
4
Mounting Angle
Vertical
Centerline
.1 in
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Product Type
Switch
Solder Tail Contact Plating
Tin
Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Auto-Insertable
No
Switch Type
DIP
Operating Temperature Range
-25 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.