This item is Discontinued.

Te Connectivity 05 MODII HDR SRST B/A .100CL 5-146274-5

This item is Discontinued.

Te Connectivity

05 MODII HDR SRST B/A .100CL (Discontinued)

Mfr # 5-146274-5
Zoro # G300940218
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-146274-5
Zoro #
G300940218
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount; Through Hole
Max. Temp.
105°C
Material
Liquid Crystal Polymer
Features
With Board Standoff
Number of Contacts
5
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.