Zoro Homepage
This item is Discontinued.
Te Connectivity 05 MODII HDR SRST UNSHRD STKG 5-146465-5

05 MODII HDR SRST UNSHRD STKG (Discontinued)

  • Mfr # 5-146465-5
  • Zoro # G700939997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146465-5
Zoro #
G700939997
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Current
3 A
Series
AMPMODU
Standards
CSA LE7189; UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
For Use With
Receptacle Assembly
Max. Temp.
125°C
Material
Thermoplastic
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Current Rating
3 A
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
5
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.