This item is Discontinued.

Te Connectivity 05 MODIV VRT SR CE 100/115 5-535541-3

05 MODIV VRT SR CE 100/115 (Discontinued)

  • Mfr # 5-535541-3
  • Zoro # G600966635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-535541-3
Zoro #
G600966635
UPC #
-
Country of Origin
China

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Color
Black
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Current
3 A
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Gold Plated
Contact Type
Socket
Current Rating
3 A
Number of Contacts
5
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.