
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103671-4
Zoro #
G100937104
UPC #
-
Country of Origin
Mexico
Dimensions
Height
13.59 mm
Length
15.24 mm
Contact Plating Thickness
2.54 µm
Details
Item
PCB Mount Header
Color
Black
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Brass
Material
Thermoplastic
For Use With
Receptacle Housing Assembly
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Contact Type
Pin
Number of Rows
1
Current Rating
3 A
Number of Contacts
5
Contact Finish
Tin-Lead Plated
Terminal Finish
Bright Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.