Zoro Homepage

05 MTE HDR SRST LATCH W/HLDWN

  • Mfr # 2-103669-7

  • Zoro # G800938661


product price: $1.15
/ea
Sold in multiples of 210 for $241.50

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-103669-7
Zoro #
G800938661
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
0.6 in
Contact Plating Thickness
2.54 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.