
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104257-4
Zoro #
G300955144
UPC #
-
Country of Origin
China
Dimensions
Height
5.08 mm
Length
0.498 in
Details
Item
Connector
Number of Rows
1
For Use With
Crimp Snap-In Contacts
Material
Thermoplastic
Color
Black
Flammability Rating
UL 94 V-0
Max. Voltage
267V
Connector Terminates To
Wire & Cable
Contact Type
Socket
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Number of Contacts
5
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.