Zoro Homepage
This item is Discontinued.
Te Connectivity 050 ASSY SYS 50 PADDLEBOARD 1-5111595-1

050 ASSY SYS 50 PADDLEBOARD (Discontinued)

  • Mfr # 1-5111595-1
  • Zoro # G201041625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5111595-1
Zoro #
G201041625
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
32 AWG
Height
6.93 mm
Length
36.47 mm
Contact Plating Thickness
100 µin
Max. Single Wire Size
30 AWG

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Features
Shrouded
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Number of Rows
4
Terminal Finish
Tin Plated
Connector Type
Plug
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Hole Center to Center
0.64 mm; 1.27 mm
Contact Type
Pin
Number of Contacts
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.