Zoro Homepage
This item is Discontinued.
Te Connectivity .050CL CHAMP RTANG PLUG 20 POS 5-5175472-1

.050CL CHAMP RTANG PLUG 20 POS (Discontinued)

  • Mfr # 5-5175472-1
  • Zoro # G401043665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-5175472-1
Zoro #
G401043665
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
Material
Nylon
For Use With
Receptacle Assembly
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
20
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Contact Type
Tab
Number of Rows
1
Current Rating
1 A
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.