Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .050CL CHAMP R/TANG RCPT 60POS 5-5175474-7

.050CL CHAMP R/TANG RCPT 60POS (Discontinued)

  • Mfr # 5-5175474-7
  • Zoro # G101043750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-5175474-7
Zoro #
G101043750
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
85°C
Application
Signal
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Number of Contacts
60
Number of Rows
1
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.