Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .050CL CHAMP VERT PLUG 50 POSN 5-5175473-6

.050CL CHAMP VERT PLUG 50 POSN (Discontinued)

  • Mfr # 5-5175473-6
  • Zoro # G001043867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-5175473-6
Zoro #
G001043867
UPC #
-
Country of Origin
China

Details

Max. Temp.
85°C
Application
Signal
Number of Contacts
50
Connector Type
Plug
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.