Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.058 DIA RECEPTACLE LP 20-24

  • Mfr # 60789-1

  • Zoro # G300946760


product price: $0.30
/ea
Sold in multiples of 350 for $105.00

Key Features

Connection Type
Crimp
Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Application
Wire/Cable
Contact Plating Material
Pre-Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60789-1
Zoro #
G300946760
UPC #
-
Country of Origin
United States

Details

Connection Type
Crimp
Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Application
Wire/Cable
Contact Plating Material
Pre-Tin
Mounting Type
Stud Mount
Terminal Orientation
Straight
Insulation Dia
0.045 to 0.07 in
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.