Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.058 DIA RECPT PC R/A LP 26-22

  • Mfr # 350189-1

  • Zoro # G100979760


product price: $0.23
/ea
Sold in multiples of 950 for $218.50

Key Features

Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Connection Type
Crimp
Application
Wire/Cable
Mounting Type
Stud Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350189-1
Zoro #
G100979760
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG to 26 AWG

Details

Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Connection Type
Crimp
Application
Wire/Cable
Mounting Type
Stud Mount
Terminal Orientation
Right Angle, 90 °
Contact Plating Material
Pre-Tin
Insulation Dia
0.035 to 0.065 in
Maximum Operating Temperature
221 Degrees F
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.